Rectangle Laser Labels, 3" x 5", Fluorescent Pink, PK400
- Mfr # LL175PK
- Zoro # G6598439
product price:Â
$
65.75
/pk of 400, $0.16/ea
Key Features
Label Height
5"
Color
Fluorescent Pink
Width
3"
Material
Permanent Acrylic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LL175PK
- Zoro #
- G6598439
- UPC #
- 841436001120
- Country of Origin
- United States
- Item
- Laser Label,Rect,3x5",Fl Pink,PK400
- Color
- Fluorescent Pink
- Material
- Permanent Acrylic
Dimensions
- Label Height
- 5"
- Width
- 3"
Description
Laser Label,Rect,3x5 In.,Fl Pink,PK400, Package Quantity 400
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.