Copy Paper, 10PK
- Mfr # UNV24200
- Zoro # G323364503
product price:Â
$
114.99
/pk of 10, $11.50/ea
Free Shipping & Returns
Key Features
Color
White
Application
Fax, Copier, Printer
Paper Size Name
Legal
Print Technology
Laser
Brightness
92
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UNV24200
- Zoro #
- G323364503
- UPC #
- -
- Country of Origin
- United States
- Color
- White
- Application
- Fax, Copier, Printer
- Print Technology
- Laser
- Brightness
- 92
- Grammage
- 75 gsm
- Paper Weight
- 20 lb
- Total Number of Sheets
- 5000
- Finish
- Smooth
- Sheets per Ream
- 500
- Item
- Copy Paper
Dimensions
- Paper Size Name
- Legal
- Sheet Size
- 8-1/2 in x 14 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.