Shop TAPE LOGIC
See all product information
Create Account
Rectangle Laser Labels, 4" x 2", Glossy White, PK1000
- Mfr # LL202
- Zoro # G4921449
product price:Â
$
74.25
/pk of 1000, $0.07/ea
Key Features
Label Height
2"
Color
Glossy White
Material
Permanent Acrylic
Width
4"
Product Type
Circle Laser Label,4x2",PK1000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LL202
- Zoro #
- G4921449
- UPC #
- 841436002134
- Country of Origin
- United States
- Item
- Circle Laser Label,4x2",PK1000
- Color
- Glossy White
- Material
- Permanent Acrylic
- Product Type
- Circle Laser Label,4x2",PK1000
Dimensions
- Label Height
- 2"
- Width
- 4"
Description
Circle Laser Label,4x2 In.,PK1000, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.