Shop TAPE LOGIC
See all product information
Create Account
Rectangular Laser Labels, 2 3/4" x 2 3/4", Glossy White, PK900
- Mfr # LL201
- Zoro # G2295078
product price:Â
$
95.25
/pk of 900, $0.11/ea
Key Features
Color
Glossy White
Label Width
2-3/4 in
Height
2 3/4"
Material
Permanent Acrylic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LL201
- Zoro #
- G2295078
- UPC #
- 841436002127
- Country of Origin
- United States
- Item
- Rect. Laser Label,2-3/4"x2-3/4",Glossy Wht,Package Quantity 900
- Color
- Glossy White
- Material
- Permanent Acrylic
Dimensions
- Label Width
- 2-3/4 in
- Height
- 2 3/4"
Description
Rect. Laser Label,2-3/4 In.x2-3/4 In.,Glossy Wht,Package Quantity 900, Package Quantity 900
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.