Shop TAPE LOGIC
See all product information
Removable Double-Sided Foam Squares, 1/16", 1" x 1", White, 324/Roll
Mfr # T95219
Zoro # G6627610
product price:Â $59.15
/pk 324, $0.18/eaKey Features
Material
Polyethylene
Length
1 in
Width
1 in
Color
White
Order in Multiples of
1
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
T95219
Zoro #
G6627610
UPC #
848109022727
Country of Origin
United States
Dimensions
Length
1 in
Width
1 in
Height
1/16 in
Details
Item
Foam Square
Material
Polyethylene
Color
White
Order in Multiples of
1
Description
Foam Square,Removable,1/16x1x1 In.,PK324, Package Quantity 324
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.