Removable Double Sided Foam Squares, 1/32" Thick, 1/2 X 1/2", White, 1296/Roll

  • Mfr # T95227

  • Zoro # G2295653


product price:  $91.45
/pk 1296, $0.07/ea

Key Features

Tape Color
White
Tape Backing Material
1/32" Thick Polyethylene foam
Tape Width
1/2"
Tape Length
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T95227
Zoro #
G2295653
UPC #
848109044354
Country of Origin
United States

Dimensions

Tape Width
1/2"
Tape Length
1/2"

Details

Item
Rmvbl Dbl Side Foam sq.,1/32",1/2"x1/2",Package Quantity 1296
Tape Color
White
Tape Backing Material
1/32" Thick Polyethylene foam

Description

Rmvbl Dbl Side Foam sq.,1/32 In.,1/2 In.x1/2 In.,Package Quantity 1296, Package Quantity 1296

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.