Shop TAPE LOGIC

SDS Envelopes, "Safety Data Sheets Enclosed", 4 1/2" x 6", Printed Clear, PK1000

  • Mfr # PL498

  • Zoro # G2296572


product price:  $38.99
/pk 1000, $0.04/ea

Key Features

Color
Printed Clear
Width
6"
Material
2 Mil Poly
Length
4 1/2"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PL498
Zoro #
G2296572
UPC #
848109008110
Country of Origin
China

Dimensions

Width
6"
Length
4 1/2"

Details

Item
SDS Envelope,4-1/2x6",Package Quantity 1000
Color
Printed Clear
Material
2 Mil Poly

Description

SDS Envelope,4-1/2x6 In.,Package Quantity 1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.