Shop TAPE LOGIC
See all product information
Create Account
Security Tape, "If Seal Has Been.", 2.5 Mil, 3" x 110 yds, Blue/White, PK24
Mfr # T905ST02
Zoro # G6626131
product price:Â $579.99
/pk 24, $24.17/ea
Free Shipping & Returns
Key Features
Tape Color
Blue/White
Length
110 yd
Tape Thickness
2.50 mil
Message
If Seal Has Been
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T905ST02
- Zoro #
- G6626131
- UPC #
- 848109018096
- Country of Origin
- United States
Dimensions
- Width
- 3 in
- Length
- 110 yd
- Tape Thickness
- 2.50 mil
Details
- Item
- Preprinted Packing Tape
- Tape Color
- Blue/White
- Message
- If Seal Has Been
Description
Tape,Print,If Seal Has Been,3x110yd,PK24, Package Quantity 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.