Shop TAPE LOGIC

Carton Sealing Tape, 2.2 Mil, 2" x 55 yds., Green, PK18

  • Mfr # T90122G18PK

  • Zoro # G4924179


product price:  $69.99
/pk 18, $3.89/ea

Key Features

Tape Paper Weight
6.6
Tape Thickness
2.2 mil
Length
55 yd
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T90122G18PK
Zoro #
G4924179
UPC #
848109024356
Country of Origin
China

Dimensions

Tape Thickness
2.2 mil
Length
55 yd
Width
2 in

Details

Item
Packing Tape
Tape Color
Green
Tape Paper Weight
6.6

Description

Carton Sealing Tape,2x55 yd.,Green,PK18, Package Quantity 18

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.