Tape Logic "Clear Face" Document Envelopes, 6 1/2" x 5 1/2", Clear, PK1000
Mfr # PL523
Zoro # G2285637
product price: $52.49
/pk 1000, $0.05/eaKey Features
Color
Clear
Width
5 1/2"
Material
2 Mil Poly
Length
6 1/2"
Opening Location
Top Loading
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PL523
Zoro #
G2285637
UPC #
848109008264
Country of Origin
Canada
Dimensions
Width
5 1/2"
Length
6 1/2"
Outside Height
5 1/2 in
Outside Length
6 1/2 in
Details
Item
Clear Doc Envelope,6-1/2x5-1/2",Package Quantity 1000
Color
Clear
Material
2 Mil Poly
Opening Location
Top Loading
Packing List Type
General Purpose
Message
Blank
Description
Clear Doc Envelope,6-1/2x5-1/2 In.,Package Quantity 1000, Packing List Type General Purpose, Opening Location Top Loading, Message Blank, Outside Height 5 1/2 in, Outside Length 6 1/2 in, Color Clear, Message Location Not Applicable, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.