This item is Discontinued.

Tape Logic Tape Logic Consecutive Numbered Labels, "(1501-2000)", 1" x 1 1/2", Black/White, 500/Roll DL1244

Tape Logic Consecutive Numbered Labels, "(1501-2000)", 1" x 1 1/2", Black/White, 500/Roll (Discontinued)

  • Mfr # DL1244
  • Zoro # G5717096
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL1244
Zoro #
G5717096
UPC #
848109015798
Country of Origin
United States

Dimensions

Label Width
1 1/2"
Length
1"

Details

Item
Label,1501-2000,1x1 1/2"
Material
Paper
Color
Black/White
Accessory Type
Label,1501-2000,1x1 1/2"

Description

Label,1501-2000,1x1 1/2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.