Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tape Logic Tape Logic Foil Rectangle Laser Labels, 4" x 2", Gold, PK1000 LL211GD

Tape Logic Foil Rectangle Laser Labels, 4" x 2", Gold, PK1000 (Discontinued)

  • Mfr # LL211GD
  • Zoro # G5726799
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LL211GD
Zoro #
G5726799
UPC #
841436002226
Country of Origin
United States

Dimensions

Height
2"
Label Width
4"

Details

Item
FoilRectangleLaserLabel,4x2",Gold,PK1000
Material
Permanent Acrylic
Color
Gold

Description

FoilRectangleLaserLabel,4x2 In.,Gold,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.