Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tape Logic Tape Logic General Danger Durable Safety Label, 2.25" Triangle, Black/Yellow, 25/Roll DSL505

Tape Logic General Danger Durable Safety Label, 2.25" Triangle, Black/Yellow, 25/Roll (Discontinued)

  • Mfr # DSL505
  • Zoro # G0924587
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSL505
Zoro #
G0924587
UPC #
848109050454
Country of Origin
United States

Dimensions

Height
2.25"
Label Width
2.25"
Length
2.25"

Details

Item
Safety Label,General Danger,2.25",PK25
Material
Paper
Color
Black/Yellow

Description

Safety Label,General Danger,2.25 In.,PK25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.