Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tape Logic Tape Logic Inventory Rectangle Labels, 3" x 6", Fluorescent Green, 250/Roll DL633J

Tape Logic Inventory Rectangle Labels, 3" x 6", Fluorescent Green, 250/Roll (Discontinued)

  • Mfr # DL633J
  • Zoro # G5723019
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL633J
Zoro #
G5723019
UPC #
841436012775
Country of Origin
United States

Dimensions

Label Width
6"
Length
3"

Details

Item
Inventory Rectangle Label,3x6"
Material
Paper
Color
Fluorescent Green

Description

Inventory Rectangle Label,3x6 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.