Zoro Homepage

Tape Logic Labels, "Biohazard", 2" x 2", Fluorescent Red, 500/Roll

  • Mfr # DL1305

  • Zoro # G5719878


product price: $21.75
/pk 500, $0.04/ea

Key Features

Material
Semi-Gloss Coated Paper
Label Height
2 in
Label Width
2"
Background Color
Red
Color
Fluorescent Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL1305
Zoro #
G5719878
UPC #
848109018133
Country of Origin
United States

Dimensions

Label Height
2 in
Label Width
2"
Length
2"

Details

Item
Biohazard Label
Material
Semi-Gloss Coated Paper
Background Color
Red
Color
Fluorescent Red
Message
Biohazard
Primary Label Subject
Shipping Contents

Description

Biohazard Label, Primary Label Subject Shipping Contents, Message Header Not Applicable, Message Biohazard, Label Width 2 in, Label Height 2 in, Background Color Red, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.