This item is Discontinued.

Tape Logic Tape Logic Labels, "Caution - Lithium Battery Handling", 4 5/8" x 5", Black/White/Red, 500/Roll DL1397

Tape Logic Labels, "Caution - Lithium Battery Handling", 4 5/8" x 5", Black/White/Red, 500/Roll (Discontinued)

  • Mfr # DL1397
  • Zoro # G5715355
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL1397
Zoro #
G5715355
UPC #
841436004381
Country of Origin
United States

Dimensions

Label Width
5"
Length
4 5/8"

Details

Item
Label,Lithium Battery,4 5/8x5"
Material
Semi-Gloss Coated Paper
Color
Black/White/Red
Accessory Type
Label,Lithium Battery,4 5/8x5"

Description

Label,Lithium Battery,4 5/8x5 In., Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.