This item is Discontinued.

Tape Logic Tape Logic Labels, "Invoice Enclosed", 3" x 5", Fluorescent Yellow, 500/Roll DL1205

Tape Logic Labels, "Invoice Enclosed", 3" x 5", Fluorescent Yellow, 500/Roll (Discontinued)

  • Mfr # DL1205
  • Zoro # G5715407
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL1205
Zoro #
G5715407
UPC #
848109013527
Country of Origin
United States

Dimensions

Label Width
5"
Length
3"

Details

Item
Label,Invoice Enclosed,3x5",Yellow
Material
Semi-Gloss Coated Paper
Color
Fluorescent Yellow

Description

Label,Invoice Enclosed,3x5 In.,Yellow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.