This item is Discontinued.

Tape Logic Tape Logic Labels, "No Top Freight", 8 x 10", Fluorescent Yellow, 250/Roll DL1635

Tape Logic Labels, "No Top Freight", 8 x 10", Fluorescent Yellow, 250/Roll (Discontinued)

  • Mfr # DL1635
  • Zoro # G0924508
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL1635
Zoro #
G0924508
UPC #
848109055954
Country of Origin
United States

Dimensions

Label Width
10"
Length
8"

Details

Item
Label,No Top Freight,8" x 10",Ylw,PK250
Material
Paper
Color
Fluorescent Yellow

Description

Label,No Top Freight,8 In. x 10 In.,Ylw,PK250

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.