Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tape Logic Tape Logic Labels, "Oxidizer", 4" x 4, Black/Yellow, 500/Roll DL5820

Tape Logic Labels, "Oxidizer", 4" x 4, Black/Yellow, 500/Roll (Discontinued)

  • Mfr # DL5820
  • Zoro # G5718301
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL5820
Zoro #
G5718301
UPC #
841436014564
Country of Origin
United States

Dimensions

Label Width
4"
Length
4"

Details

Item
Label,Oxidizer,4x4"
Material
Semi-Gloss Coated Paper
Color
Black/Yellow
Accessory Type
Label,Oxidizer,4x4"

Description

Label,Oxidizer,4x4 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.