This item is Discontinued.

Tape Logic Tape Logic Labels, (two up arrows over red bar), 4 x 6", Red/White/Black, 500/Roll IPM501

Tape Logic Labels, (two up arrows over red bar), 4 x 6", Red/White/Black, 500/Roll (Discontinued)

  • Mfr # IPM501
  • Zoro # G0925113
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IPM501
Zoro #
G0925113
UPC #
848109055800
Country of Origin
United States

Dimensions

Label Width
6"
Length
4"

Details

Item
Label,Two Up Arrow Ovr Red Bar,4" x 6",PK500
Material
Paper
Color
Red/White/Black

Description

Label,Two Up Arrow Ovr Red Bar,4 In. x 6 In.,PK500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.