Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tape Logic Tape Logic Labels, "Warning Advertencia" Label Set, 5" x 6", Multiple, 500/Roll DL1284

Tape Logic Labels, "Warning Advertencia" Label Set, 5" x 6", Multiple, 500/Roll (Discontinued)

  • Mfr # DL1284
  • Zoro # G5717610
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL1284
Zoro #
G5717610
UPC #
848109018157
Country of Origin
United States

Dimensions

Label Width
6"
Length
5"

Details

Item
Label,Set,Warning Advertencia,5x6"
Material
Semi-Gloss Coated Paper
Color
Multiple

Description

Label,Set,Warning Advertencia,5x6 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.