Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tape Logic Tape Logic Pictogram Labels, Exploding Bomb, 1" x 1", Black/Red/White, 500/Roll DL4145

Tape Logic Pictogram Labels, Exploding Bomb, 1" x 1", Black/Red/White, 500/Roll (Discontinued)

  • Mfr # DL4145
  • Zoro # G2292722
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL4145
Zoro #
G2292722
UPC #
848109008486
Country of Origin
United States

Dimensions

Label Width
1"
Length
1"

Details

Item
Pictogram Label,Exploding Bomb,1"x1"
Material
Semi-Gloss Coated Paper
Color
Black/Red/White

Description

Pictogram Label,Exploding Bomb,1 In.x1 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.