Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tape Logic Tape Logic Rectangle Laser Labels, 4" x 1 1/3", Crystal Clear, PK1400 LL237CC

Tape Logic Rectangle Laser Labels, 4" x 1 1/3", Crystal Clear, PK1400 (Discontinued)

  • Mfr # LL237CC
  • Zoro # G6598299
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LL237CC
Zoro #
G6598299
UPC #
841436002400
Country of Origin
United States

Dimensions

Label Height
1 1/3"
Width
4"

Details

Item
Laser Label,Rectangle,4x1 1/3",PK1400
Color
Crystal Clear
Material
Polyester

Description

Laser Label,Rectangle,4x1 1/3 In.,PK1400, Package Quantity 1400

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.