Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tape Logic Tape Logic Removable Rectangle Laser Labels, 1 1/2" x 1 1/2", White, PK3500 LL272

Tape Logic Removable Rectangle Laser Labels, 1 1/2" x 1 1/2", White, PK3500 (Discontinued)

  • Mfr # LL272
  • Zoro # G9045430
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LL272
Zoro #
G9045430
UPC #
848109056388
Country of Origin
United States

Dimensions

Label Height
1 1/2"
Width
1 1/2"

Details

Item
Laser Label,Removable,1-1/2" x 1-1/2",PK3500
Color
White
Material
Removable Acrylic

Description

Laser Label,Removable,1-1/2 In. x 1-1/2 In.,PK3500, Package Quantity 3500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.