Shop TAPE LOGIC

Transportation Envelopes, "Certificate of Compliance Enclosed", 6" x 11", Printed Clear, PK1000

  • Mfr # PL511

  • Zoro # G2298261


product price:  $101.99
/pk 1000, $0.10/ea
Free Shipping & Returns

Key Features

Color
Printed Clear
Width
11"
Material
2 Mil Poly
Length
6"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PL511
Zoro #
G2298261
UPC #
848109008219
Country of Origin
China

Dimensions

Width
11"
Length
6"

Details

Item
Transportation Envelope,6x11",Package Quantity 1000
Color
Printed Clear
Material
2 Mil Poly

Description

Transportation Envelope,6x11 In.,Package Quantity 1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.