Water-Activated Tape, 1.5 in W x 500 ft L, Kraft, 20 PK
- Mfr # T155000
- Zoro # G2298961
product price:Â
$
171.99
/pk of 20, $8.60/ea
Free Shipping & Returns
Key Features
Tape Backing Material
Kraft Paper
Tape Color
Kraft
Tape Paper Weight
24.06 lb
Series
5000
Width
1.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T155000
- Zoro #
- G2298961
- UPC #
- 848109042053
- Country of Origin
- Multiple
Dimensions
- Width
- 1.5 in
- Length
- 500 ft
Details
- Item
- Water-Activated Tape
- Tape Backing Material
- Kraft Paper
- Tape Color
- Kraft
- Tape Paper Weight
- 24.06 lb
- Series
- 5000
- Message
- No Message
- Material
- Paper
- Tape Adhesive
- Water-Activated
Description
Water Activated Tape,1-1/2x500 ft.,Package Quantity 20, Package Quantity 20
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.