Weather-Resistant Laser Labels, 2 5/8" x 1", White, PK3000

  • Mfr # LL251WR

  • Zoro # G4965725


product price:  $145.99
/pk 3000, $0.05/ea
Free Shipping & Returns

Key Features

Label Height
1"
Color
White
Width
2 5/8"
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LL251WR
Zoro #
G4965725
UPC #
841436002448
Country of Origin
United States

Dimensions

Label Height
1"
Width
2 5/8"

Details

Item
WeatherResistLaserLabel,2-5/8"x1",PK3000
Color
White
Material
Polyester

Description

WeatherResistLaserLabel,2-5/8 In.x1 In.,PK3000, Package Quantity 3000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.