Weather-Resistant Laser Labels, 4" x 4", White, PK400

  • Mfr # LL261WR

  • Zoro # G2299339


product price:  $183.99
/pk 400, $0.46/ea
Free Shipping & Returns

Key Features

Material
Polyester
Height
4"
Label Width
4"
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LL261WR
Zoro #
G2299339
UPC #
848109046006
Country of Origin
United States

Dimensions

Height
4"
Label Width
4"

Details

Item
Weather-Resist Laser Label,4"x4",Package Quantity 400
Material
Polyester
Color
White

Description

Weather-Resist Laser Label,4 In.x4 In.,Package Quantity 400, Package Quantity 400

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.