Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
00700S-RB
Zoro #
G2595467
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Width
3 1/2 in
Overall Height
4 in
Overall Length
1/4 in
Height
4"
Width
3-1/2"
Length
1/4"
Details
Item
Serrated Replacement Blades
Color
Metal
For Use With
Mfr. No. 00700S
Description
Serrated Replacement Blades, For Use With Mfr. No. 00700S, Overall Width 3 1/2 in, Overall Height 4 in, Overall Length 1/4 in, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.