Shop All Shipping Labels
Tapecase
4" x 3" Adhesive Back Shipping Labels, Handle with Care, Pk50
Mfr # 16U997
Zoro # G4371726
product price: $2.99
/pk 50, $0.06/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Back, Paper
- Height 4"
- Label Width 3 in
- Width 3"
- Label Height 4 in
Product Information
- Brand Tapecase
- MFR # 16U997
- Zoro # G4371726
- UPC # 888519028919
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 4" |
Label Width | 3 in |
Width | 3" |
Label Height | 4 in |
Details
Description
Instructional Handling Label, Language English, Primary Label Subject Care Instruction, Message Header Handle with Care, Message Handle With Care, Label Width 3 in, Label Height 4 in, Material Adhesive Back, Paper, Background Color White, Labels per Roll 50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN Planner Kit, Weekly/Monthly, 4-5/8 x 7 in. (9255T)
- ARROW FASTENER P22 STAPLE 1/4"" 5050PK (224)
- ZORO SELECT Corrugated Boxes, 10" x 9" x 8", Kraft, 25/Bundle (55VG49)
- SMEAD Pocket, Poly, Slfadhs, 6X4.5 Pk (SMD68164)
- TAPECASE 4" x 3" Adhesive Back Shipping Labels, Up Arrows, Pk50 (16V040)
- TAPECASE 2" x 3" Adhesive Back Shipping Labels, Fragile Handle with Care, Pk500 (16U866)
- TAPECASE Blank Inventory Control Label Red, Pk1000 (16U821)
- TAPECASE Inventory Control Label Red, Counted, Pk1000 (16U929)
- TAPECASE Inventory Control Label Orange, Counted, Pk1000 (16U828)
- TAPECASE Circle Inventory Control Label, Inspected, Yellow, Pk1000 (16U934)
- ZORO SELECT Blank Square Label 2", Orange, Pk200 (3VCT5)
- Tapecase Package Labels & Shipping Equipment