Shop All Film Tape
Tapecase
Adhesive Tape, Green, 25" x 72 yd.
Mfr # M
Zoro # G5341887
product price: $245.99
/ea
Sold in multiples of 2 for $491.98
Free Shipping & Returns
$491.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester Film
- Tape Color Green
- Tape Thickness Adhesive: 1.3 mils; 3.3 mils
- Tape Tensile Strength 50 lbs/in
- Tape Adhesive Strength 35 oz/in
Product Information
Details
Description
Adhesive Tape,Green,25 In. x 72 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERCULES Pipe Thread Sealant 9.6 fl oz, Brush-Top Can, Pro Dope, Gray, Paste (15420)
- USA INDUSTRIALS Sikaflex 291 One Component Fast Cure Marine Adhesive & Sealant, 300ml, Black (SIKA-90923)
- LOCTITE Loctite 442-29021 10-Ml Threadlocker 290Wicking Grade (442-29021)
- GARDNER-GIBSON Gardner-Gibson 5227-1-20 Black Jack White Acrylic Roof Patch; 3.6 qt. (800864)
- TAPECASE Film Tape, Skived PTFE, Gray, 2 In. x 5 Yd. (15D579)
- TAPECASE Squeak Reduction Tape, Black, 2In x 5Yd (15C678)
- TAPECASE Film Tape, Polyethylene, Clear, 2In x 36 Yd (15D426)
- TAPECASE Film Tape, Polyimide, Amber, 1/2 In x 36 Yd (15C597)
- TAPECASE Film Tape, Polyethylene, Red, 48mm x 55m (15C767)
- TAPECASE Film Tape, Polyimide, Amber, 3/4 In x 36 Yd (15C598)
- 3M Transfer Tape, 1/2" W, 36 yd L, Transparent (926)
- Tapecase Film Tape