Shop All Film Tape
Tapecase
Adhesive Tape, Green, 6" x 72 yd.
Mfr # M
Zoro # G5341546
Sold in multiples of 6 for $457.50
Free Shipping & Returns
$457.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester Film
- Tape Color Green
- Tape Thickness Adhesive: 1.3 mils; 3.3 mils
- Tape Tensile Strength 50 lbs/in
- Tape Adhesive Strength 35 oz/in
Product Information
Details
Description
Adhesive Tape,Green,6 In. x 72 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Epoxy Adhesive, DP810NS Series, Black, Dual-Cartridge, 1:01 Mix Ratio, 20 min Functional Cure (810NS)
- ZORO SELECT Masking Tape, Paper, Brown (TC534-1" X 60YD)
- GORILLA GLUE Gorilla® Duct Tape, 17.0 Mil, 2" x 30 yds., White (ADHGGT230)
- TITEBOND Glue 4-Oz Titebond Polyurethan (2302)
- TAPECASE Film Tape, Skived PTFE, Gray, 2 In. x 5 Yd. (15D579)
- TAPECASE Film Tape, Polyethylene, Clear, 2In x 36 Yd (15D426)
- TAPECASE Film Tape, Polyimide, Amber, 2 In. x 36 Yd. (15C617)
- TAPECASE Film Tape, Polyimide, Amber, 2 In. x 36 Yd. (15C601)
- TAPECASE Film Tape, Polyimide, Amber, 3/4 In x 36 Yd (15C598)
- TAPECASE Metalized Film Tape, Gold, 1/2In x 5Yd (15D341)
- 3M Film Tape, Polyethylene, White, 2In x 36 Yd (483)
- Tapecase Film Tape