This item is Discontinued.

Tapecase Bilingual Shipping Labels 2"H x 8"W, Yellow, Pk50 16V054

Bilingual Shipping Labels 2"H x 8"W, Yellow, Pk50 (Discontinued)

  • Mfr # 16V054
  • Zoro # G4372286
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
16V054
Zoro #
G4372286
UPC #
888519029893
Country of Origin
United States

Dimensions

Height
2"
Label Height
2 in
Width
8"
Label Width
8 in

Details

Item
Instructional Handling Label
Material
Adhesive Back, Paper
Legend
Heavy/Pesado
Legend Color
Black/Red
Color
Yellow
Language
Spanish
Background Color
Yellow
Message Header
International Labels
Primary Label Subject
Care Instruction
Labels per Roll
50
Message
Heavy/Pesado
Product Type
Instructional Handling Label
Label Material
Paper

Description

Instructional Handling Label, Language Spanish, Primary Label Subject Care Instruction, Message Header International Labels, Message Heavy/Pesado, Label Width 8 in, Label Height 2 in, Material Adhesive Back, Paper, Background Color Yellow, Labels per Roll 50, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.