Shop TAPECASE

Carton Sealing Tape, 1.9 mil, Blue

  • Mfr # 15C745

  • Zoro # G4158034


product price:  $9.19
/ea

Key Features

Tape Backing Material
Biaxially Oriented Polypropylene (bopp)
Tape Adhesive
Hot Melt Rubber
Tape Thickness
1.9 mil
Tape Shape
Continuous Roll
Tape Color
Blue
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
15C745
Zoro #
G4158034
UPC #
888519036891
Country of Origin
United States

Dimensions

Tape Thickness
1.9 mil
Tape Core Diameter
3 in
Length
55 yd
Width
2 in
Tape Roll Diameter
3.88 in

Details

Item
Carton Sealing Tape
Tape Backing Material
Biaxially Oriented Polypropylene (bopp)
Tape Adhesive
Hot Melt Rubber
Tape Shape
Continuous Roll
Tape Color
Blue
Tape Adhesive Strength
44 oz/in
Tape Application
Hand
Min. Tape Performance Temp.
30 Degrees F
Standards
150SP
Tape Paper Weight
Not Rated
Shear Strength
Not Rated
Performance Temp.
45 Degrees to 120 Degrees F
Tape Tensile Strength
27 lb/in
Material
Polypropylene
Series
150SP
Max. Tape Performance Temp.
140 Degrees F
Tape Elongation
1.5 %
Message
Security
Shelf Life
12 mo
Package Configuration
Roll
Text Color
Blue
Recycled Cardboard Capable
Not Recycled Cardboard Capable

Description

Blue, Tape Adhesive Hot Melt Resin, Tape Application Hand, Tape Tensile Strength 27 lb/in, Tape Thickness 1.9 mil, Imperial Tape Length 55 yd, Imperial Tape Width 2 in, Metric Tape Length 50 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. 30 Degrees F, Max. Tape Performance Temp. 140 Degrees F, Carton Sealing Tape, Message Security, Package Configuration Roll, Series 150SP, Shelf Life 12 mo, 150SP, Tape Adhesive Strength 44 oz/in, Tape Backing Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.