Cloth Tape, Brown, 36 yd L, 3/4 in W
Mfr # 15D472
Zoro # G4254451
product price: $155.99
/ea
Free Shipping & Returns
Key Features
Color
Brown
Tape Backing Material
Polyethylene Coated Cloth
Imperial Tape Length
36 yd
Imperial Tape Width
3/4 in
Metric Tape Length
32.2 m
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15D472
Zoro #
G4254451
UPC #
888519037935
Country of Origin
United States
Dimensions
Imperial Tape Length
36 yd
Imperial Tape Width
3/4 in
Metric Tape Length
32.2 m
Metric Tape Width
19.05 mm
Tape Thickness
11.7 mil
Diameter
3.146 in
Length
36 yd
Width
0.75 in
Overall Diameter
3 1/4 in
Description
Adhesion to Steel 60 oz/in, Tape Brand TapeCase, Clean Removal Time Not Rated, Assembly and Manufacturing, Aviation, General Maintenance and Repair, Warehouse, Environment Indoor, Imperial Tape Length 36 yd, Imperial Tape Width 3/4 in, Continuous Roll, Series SG05-10, Tape Adhesive Material Silicone, Tape Backing Material Polyethylene Coated Cloth, Tape Color Brown, Tape Sub-Type PTFE Slick Surface Glass Cloth Tape, Tape Thickness 11.7 mil, Slick Surface Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.