Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ConductiveElectricalTape, Copper, 6ydL

  • Mfr # 15D564

  • Zoro # G4288444


product price: $11.59
/ea

Key Features

Tape Color
Copper
Series
CFL-5CA
Tape Thickness
3.5 mil
Performance Temp.
Up to 310 Degrees F
Tape Tensile Strength
25 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15D564
Zoro #
G4288444
UPC #
888519031032
Country of Origin
United States

Dimensions

Tape Thickness
3.5 mil
Width
1/2"
Length
6 yd.
Duct Tape Width
1/2"
Duct Tape Length
6 yd.
Metric Tape Width
12.7 mm
Metric Tape Length
5.5 m
Imperial Tape Width
1/2 in
Imperial Tape Length
18 ft

Details

Tape Color
Copper
Series
CFL-5CA
Performance Temp.
Up to 310 Degrees F
Item
Conductive Electrical Tape
Tape Tensile Strength
25 lb/in
Color
Copper
Tape Backing Material
Copper
Adhesion Strength
40 oz./in.
Material
Copper
Shape
Continuous Roll
Standards
UL 510, UL Listed
Duct Tape Adhesive
Acrylic
Number of Adhesive Sides
1
Tape Adhesive Format
Single-Sided
Specifications Met
UL Listed
Tape Properties
Electrically Conductive, EMI-Shielding
Maximum Tape Performance Temperature
248 Degrees F
Voltage Rating
Not Rated
Shielding Effectiveness
Not Rated
Tape Sub-Type
General Purpose Foil
Adhesive Properties
Conductive
Elongation
6 %
Liner Included
Yes
Tape Backing Construction
Foil
Tape Adhesive Material
Acrylic
Breaking Strength
36 lb/in
Tape Resistance Properties
Heat-Resistant, Oil-Resistant, Solvent-Resistant
Tape Brand
TapeCase
Minimum Tape Performance Temperature
-40 Degrees F
Product Form
Continuous Roll
Adhesion to Steel
70 oz/in
Tape Type
Foil

Description

Conductive Electrical Tape, Tape Backing Material Copper Foil, 1/2 in, 6 yd, Tape Color Copper, Tape Sub-Type General Purpose Foil, Tape Adhesive Material Acrylic, 3.5 mil, TapeCase, CFL-5CA, Minimum Tape Performance Temperature -40 Degrees F, Maximum Tape Performance Temperature 248 Degrees F, Voltage Rating Not Rated, Shielding Effectiveness Not Rated, Liner Included Liner Included, Product Form Continuous Roll, Tape Adhesive Format Single-Sided, Imperial Tape Shape Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.