This item is Discontinued.

Tapecase Double-Sided Foam Tape, 1/2 in W, 10 in L, 1/16 in, Polyethylene Foam, Double-Sided, 25 PK 15C789

Double-Sided Foam Tape, 1/2 in W, 10 in L, 1/16 in, Polyethylene Foam, Double-Sided, 25 PK (Discontinued)

  • Mfr # 15C789
  • Zoro # G4253471
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15C789
Zoro #
G4253471
UPC #
888519030813
Country of Origin
United States

Dimensions

Imperial Tape Length
10 in
Imperial Tape Width
1/2 in
Metric Tape Length
12.7 mm
Metric Tape Width
254 mm
Tape Thickness
1/16 in
Tape Width
1/2 in
Length
10"
Tape Length
10 in
Metric Width
254 mm

Details

Item
Double-Sided Foam Tape
Tape Color
White
Tape Backing Material
Polyethylene Foam
Tape Adhesive
Acrylic
Tape Shape
Strip
Tape Tensile Strength
85 lb/in
Series
FTS
Standards
Not Rated
Min. Tape Performance Temp.
-20 Degrees F
Max. Tape Performance Temp.
210 Degrees F
Liner Color
White
Performance Temp.
-20 Degrees to 212 Degrees F
Tape Adhesive Strength
90 oz/in
Product Form
Strip
Foam Density Type
Conformable
Tape Backing Construction
Foam
Liner Included
Yes
Tape Type
Double-Sided Foam Tape Shapes
Tape Elongation
Not Rated
Brand and Series
TapeCase FTS
Adhesion to Steel
90 oz/in
Common Industry
Assembly & Manufacturing, Construction, General Maintenance & Repair
Liner Material
Kraft Paper
Tape Adhesive Material
Acrylic
Tape Sub-Type
Double-Sided Conformable Foam Tape Shapes
Environment
Indoor and Outdoor
Tape Brand
TapeCase
Surface Compatibility
ABS, Acrylic, Composites, Glass, High Density Polyethylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polypropylene (PP), Polystyrene (PS), Polytetrafluoroethylene (PTFE), Powder Coated Paints, Wood
Temperature Range
20 Degrees to 210 Degrees F
Maximum Tape Performance Temperature
210 Degrees F
Minimum Tape Performance Temperature
20 Degrees F
Tape Adhesive Format
Double-Sided

Description

Liner Included Liner Included, Tape Brand TapeCase, Common Industry Assembly and Manufacturing, Construction, General Maintenance and Repair, Indoor/Outdoor, Imperial Tape Length 10 in, Imperial Tape Width 1/2 in, Maximum Tape Performance Temperature 210 Degrees F, Minimum Tape Performance Temperature 20 Degrees F, Pre-Cut, Series FTS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.