This item is Discontinued.

Tapecase FEP Film Tape C, Clear, 7"x5yd. 7-5-CTAPE

FEP Film Tape C, Clear, 7"x5yd. (Discontinued)

  • Mfr # 7-5-CTAPE
  • Zoro # G5534560
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-5-CTAPE
Zoro #
G5534560
UPC #
888519319567
Country of Origin
United States

Dimensions

Tape Width
7"
Tape Length
5 yd.
Tape Thickness
3.5 mil

Details

Item
Film Tape C
Tape Backing Material
FEP
Tape Shape
Continuous Roll
Tape Adhesive
Silicone
Tape Tensile Strength
8 lbs/in
Tape Adhesive Strength
20 oz/in
Tape Color
Clear
Tape Elongation
2.75
Tape Application
Used For Coil and Transformer Insulation
Features
Flame Retardant; High Temperature
Type
Tape Roll
Performance Temp. Range
-100 to 400 °F

Description

FEP Film Tape C,Clear,7 In.x5yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.