Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tapecase Fiber Cloth Tape, Black, 5"x5yd. 5-5-SGK5-05

Fiber Cloth Tape, Black, 5"x5yd. (Discontinued)

  • Mfr # 5-5-SGK5-05
  • Zoro # G5531736
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-5-SGK5-05
Zoro #
G5531736
UPC #
888519322284
Country of Origin
United States

Dimensions

Tape Thickness
7 mil
Width
5 in
Length
5 yd

Details

Item
Fiber Cloth Tape,Black,5"x5yd.
Color
Black
Tape Adhesive
Super Stick Silicone
Tensile Strength
200 lb./in.
Material
Super Stick Silicone (Adhesive), PTFE-Coated Para-Aramid Fabric (Backing)
Adhesion Strength
25 oz./in.
Performance Temp.
-100 Degrees to 500 Degrees F
Features
High Abrasion Resistance; Non - Stick / Low Friction

Description

Fiber Cloth Tape,Black,5 In.x5yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.