This item is Discontinued.

Tapecase Fiber Cloth Tape, Black, 7"x36yd. 7-36-SGK5-05

Fiber Cloth Tape, Black, 7"x36yd. (Discontinued)

  • Mfr # 7-36-SGK5-05
  • Zoro # G5532040
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7-36-SGK5-05
Zoro #
G5532040
UPC #
888519322130
Country of Origin
United States

Dimensions

Tape Thickness
7 mil
Length
36 yd.
Width
7"

Details

Item
Fiber Cloth Tape,Black,7"x36yd.
Color
Black
Tensile Strength
200 lb./in.
Material
Super Stick Silicone (Adhesive), PTFE-Coated Para-Aramid Fabric (Backing)
Performance Temp.
-100 Degrees to 500 Degrees F
Adhesion Strength
25 oz./in.

Description

Fiber Cloth Tape,Black,7 In.x36yd.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.