This item is Discontinued.

Tapecase Fiberglass Tape, Tan, 1-3/8"x36yd. 1.375-36-134-10

Fiberglass Tape, Tan, 1-3/8"x36yd. (Discontinued)

  • Mfr # 1.375-36-134-10
  • Zoro # G5744971
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1.375-36-134-10
Zoro #
G5744971
UPC #
888519326817
Country of Origin
United States

Dimensions

Duct Tape Length
36 yd.
Duct Tape Width
1-5/8"

Details

Item
Fiberglass Tape,Tan,1-3/8"x36yd.
Tensile Strength
225 lbs/in
Features
High Abrasion Resistance; Non - Stick / Low Friction
Tape Elongation
0.05
Type
Tape Roll

Description

Fiberglass Tape,Tan,1-3/8 In.x36yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.