This item is Discontinued.

Tapecase Fiberglass Tape, Tan, 5"x5yd. 5-5-134-10

Fiberglass Tape, Tan, 5"x5yd. (Discontinued)

  • Mfr # 5-5-134-10
  • Zoro # G5744868
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-5-134-10
Zoro #
G5744868
UPC #
888519327012
Country of Origin
United States

Dimensions

Duct Tape Length
5 yd.
Duct Tape Width
5"

Details

Item
Fiberglass Tape,Tan,5"x5yd.
Tensile Strength
225 lbs/in
Tape Elongation
0.05
Features
High Abrasion Resistance; Non - Stick / Low Friction
Type
Tape Roll

Description

Fiberglass Tape,Tan,5 In.x5yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.