This item is Discontinued.

Tapecase Film Tape, Acrylic, Black, 5" x 72 yd. MPFT-BLACK

Film Tape, Acrylic, Black, 5" x 72 yd. (Discontinued)

  • Mfr # MPFT-BLACK
  • Zoro # G5340295
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MPFT-BLACK
Zoro #
G5340295
UPC #
888519348116
Country of Origin
United States

Dimensions

Tape Width
5"
Tape Length
72 yd.
Tape Thickness
2.1 mil

Details

Item
Film Tape
Tape Backing Material
Metalized Polyester
Tape Shape
Continuous Roll
Tape Adhesive
Acrylic
Max. Tape Performance Temp.
300 Degrees F
Tape Tensile Strength
24 lb./in.
Tape Adhesive Strength
45 oz./in.
Tape Color
Black
Tape Elongation
100%
Liner Color
None
Performance Temp. Range
-99.4 to 500 Degrees F

Description

Film Tape,Acrylic,Black,5 In. x 72 yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.