This item is Discontinued.

Tapecase Film Tape, Clear, 1-1/8"x36yd. 1.125-36-2302-10

Film Tape, Clear, 1-1/8"x36yd. (Discontinued)

  • Mfr # 1.125-36-2302-10
  • Zoro # G5544257
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1.125-36-2302-10
Zoro #
G5544257
UPC #
888519318539
Country of Origin
United States

Dimensions

Tape Width
1-1/8"
Tape Length
36 yd.
Tape Thickness
10 mil

Details

Item
Film Tape
Tape Backing Material
Ultra-High Molecular Weight Polyolefin
Tape Shape
Continuous Roll
Max. Tape Performance Temp.
225 Degrees F
Tape Color
Clear
Tape Application
Chutes; Conveyors also Used To Replace Desk Drawer Bearings

Description

Film Tape,Clear,1-1/8 In.x36yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.