This item is Discontinued.

Tapecase Film Tape, Gray, 12"x5yd. 12-5-204-5

Film Tape, Gray, 12"x5yd. (Discontinued)

  • Mfr # 12-5-204-5
  • Zoro # G5545998
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12-5-204-5
Zoro #
G5545998
UPC #
888519328415
Country of Origin
United States

Dimensions

Tape Width
12"
Tape Length
5 yd.
Tape Thickness
5 mil

Details

Item
Film Tape
Tape Backing Material
Polytetrafluoroethylene
Tape Shape
Continuous Roll
Tape Adhesive
Silicone Adhesive
Tape Tensile Strength
30 lbs/in
Tape Adhesive Strength
40 oz/in
Tape Color
Gray
Tape Application
Electrical Applications Such as Coil Wraps, Separators, Transformer, Slot Liners and Harnesses
Tape Elongation
3
Features
Flame Retardant; High Temperature
Standards
UL Recognized
Type
Tape Roll
Performance Temp. Range
500 Degrees F

Description

Film Tape,Gray,12 In.x5yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.