This item is Discontinued.

Tapecase Film Tape, Gray, 3"x36yd. 3-36-204-10

Film Tape, Gray, 3"x36yd. (Discontinued)

  • Mfr # 3-36-204-10
  • Zoro # G5547215
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-36-204-10
Zoro #
G5547215
UPC #
888519327876
Country of Origin
United States

Dimensions

Tape Width
3"
Tape Length
36 yd.
Tape Thickness
10 mil

Details

Item
Film Tape
Tape Backing Material
Polytetrafluoroethylene
Tape Shape
Continuous Roll
Tape Adhesive
Silicone Adhesive
Tape Tensile Strength
60 lbs/in
Tape Adhesive Strength
55 oz/in
Tape Color
Gray
Tape Application
Electrical Applications Such as Coil Wraps, Separators, Transformer, Slot Liners and Harnesses
Tape Elongation
3
Features
High Temperature
Standards
UL Recognized
Type
Tape Roll
Performance Temp. Range
500 Degrees F

Description

Film Tape,Gray,3 In.x36yd.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.