This item is Discontinued.

Tapecase Film Tape, Gray, 3"x36yd. 3-36-2045-5

Film Tape, Gray, 3"x36yd. (Discontinued)

  • Mfr # 3-36-2045-5
  • Zoro # G5544808
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-36-2045-5
Zoro #
G5544808
UPC #
888519317662
Country of Origin
United States

Dimensions

Tape Width
3"
Tape Length
36 yd.
Tape Thickness
5 mil

Details

Item
Film Tape
Tape Backing Material
Polytetrafluoroethylene
Tape Shape
Continuous Roll
Tape Adhesive
Silicone
Tape Tensile Strength
30 lbs/in
Tape Color
Gray
Tape Elongation
4
Tape Application
Suitable For Packaging Equipment; Heat Sealing Machines; Roll Coverings on Plastic Extruders and Guide Rails
Type
Tape Roll

Description

Film Tape,Gray,3 In.x36yd.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.