Tapecase

Film Tape, Polyimide, Amber, PK28


product price: $6.39
/pk 28, $0.23/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tape Backing Material polyimide
  • Tape Shape Circle
  • Tape Color Amber
  • Tape Thickness 2.5 mil
  • Min. Tape Performance Temp. -40 Degrees F
See all product information

Product Information

  • Brand Tapecase
  • MFR # 16U726
  • Zoro # G4400024
  • UPC #
    888519033814
  • Country of Origin China
  • Category Film Tape

Dimensions

Tape Width 1"
Diameter 1" O.D., 13/32" I.D.
Width 1"
Metric Tape Length 25.4 mm
Imperial Tape Shape Diameter 1 in
Metric Tape Width 25.4 mm
Metric Tape Shape Diameter 25.4 mm
Imperial Tape Width 1 in
Imperial Tape Length 1 in

Details

Item Film Tape
Tape Backing Material polyimide
Tape Shape Circle
Tape Color Amber
Tape Thickness 2.5 mil
Min. Tape Performance Temp. -40 Degrees F
Max. Tape Performance Temp. 500 Degrees F
Tape Tensile Strength 30 lb./in.
Tape Adhesive Strength 25 oz./in.
Tape Elongation Not Rated
Tensile Strength 30 lb./in.
Shape Circle
Performance Temp. -40 Degrees to 500 Degrees F
Material Polyimide
Color Amber
Thickness 2.50 mil
Adhesion Strength 25 oz./in.
Series KD series
Number of Adhesive Sides 1
Minimum Tape Performance Temperature -40 Degrees F
Maximum Tape Performance Temperature 500 Degrees F
Surface Compatibility Metal
Tape Backing Construction Film
Tape Sub-Type High-Temperature Polyimide Film Masking Tape Discs
Adhesion to Steel 25 oz/in
Tape Brand TapeCase
Common Industry Assembly & Manufacturing, Electronics, General Maintenance & Repair
Product Form Disc
Tape Adhesive Material Silicone
Brand and Series TapeCase KD series
Tape Adhesive Format Single-Sided
Environment Indoor and Outdoor
Tape Type High-Temperature Film Masking Tape Shapes
Temperature Range -40 Degrees to 500 Degrees F

Description

Film Tape, Tape Color Brown, Tape Brand TapeCase, Brand and Series TapeCase KD series, Imperial Tape Length 1 in, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 1 in, Tape Thickness 2.5 mil, Tape Backing Material Polyimide Film, Tape Adhesive Material Silicone, Maximum Tape Performance Temperature 500 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Temperature Range -40 Degrees to 500 Degrees F, Series KD series, Tape Type High-Temperature Film Masking Tape Shapes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.