Film Tape, Transparent, 36 yd L, 3 in W

  • Mfr # 15D456
  • Zoro # G4251021
product price: 
$
132.99
/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Polyethylene Film
Tape Length
36 yd
Series
423-3
Tape Adhesive
Acrylic
Tape Thickness
5 mil
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
15D456
Zoro #
G4251021
UPC #
888519035344
Country of Origin
United States
Item
Film Tape
Tape Backing Material
Polyethylene Film
Series
423-3
Tape Adhesive
Acrylic
Max. Tape Performance Temp.
200 Degrees F
Tape Tensile Strength
18 lb/in
Tape Adhesive Strength
50 oz./in.
Tape Color
Transparent
Material
Polyethylene
Tape Elongation
Not Rated
Tape Application
Automotive and Mechanical Industries; Mechanical Applications Include Chute Liners, Wear Pads and Guide Rails
Color
Transparent
Number of Adhesive Sides
1
Tape Sub-Type
UHMW PE Slick Surface Film Tape
Brand and Series
TapeCase 423-3
Tape Adhesive Material
Acrylic
Tape Backing Construction
Film
Surface Compatibility
ABS, Acrylic, Plastic, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polytetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints
Adhesion to Steel
50 oz/in
Tape Brand
TapeCase
Environment
Indoor/Outdoor
Tape Adhesive Format
Single-Sided
Product Form
Continuous Roll
Maximum Tape Performance Temperature
200 Degrees F
Common Industry
Automotive
Temperature Range
Up to 200 Degrees F
Tape Type
Surface Protection Tape
Tape Resistance Properties
Abrasion-Resistant
Minimum Tape Performance Temperature
Not Rated
Performance Temp. Range
Up to 200 Degrees F
Type
Tape Roll
Wire Color
Transparent

Dimensions

Tape Width
3"
Tape Length
36 yd
Tape Thickness
5 mil
Thickness
5 mil
Width
3"
Metric Tape Width
76.2 mm
Imperial Tape Width
3 in
Metric Tape Length
32.9 m
Imperial Tape Length
36 yd
Roll Width
3 in

Description

Film Tape, Tape Color Transparent, Tape Brand TapeCase, Brand and Series TapeCase 423-3, Imperial Tape Length 36 yd, Imperial Tape Width 3 in, Imperial Tape WxL 3 in x 36 yd, Tape Thickness 5 mil, Tape Backing Material Polyethylene Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature Not Rated, Temperature Range Up to 200 Degrees F, Series 423-3, Tape Type Surface Protection Tape

Ratings & reviews