Foam Tape, Orange, 10 yd L, 3/4 in W
Mfr # 15D298
Zoro # G4254607
product price: $89.19
/ea
Free Shipping & Returns
Key Features
Tape Thickness
1/16 in
Tape Tensile Strength
65 lb/in
Tape Adhesive Material
Silicone
Tape Backing Material
Polyester Foam
Tape Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15D298
Zoro #
G4254607
UPC #
888519037256
Country of Origin
United States
Dimensions
Tape Thickness
1/16 in
Length
10 yd.
Width
3/4"
Thickness
62.5 mil
Tape Core Diameter
3 in
Metric Tape Length
9.1 m
Imperial Tape Width
3/4 in
Imperial Tape Length
10 yd
Metric Width
19.1 mm
Description
Liner Included Liner Included, Tape Brand TapeCase, Common Industry Assembly and Manufacturing, General Maintenance and Repair, Metalworking, Indoor/Outdoor, Imperial Tape Length 10 yd, Imperial Tape Width 3/4 in, Maximum Tape Performance Temperature 500 Degrees F, Minimum Tape Performance Temperature -100 Degrees F, Continuous Roll, Series 100S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.